Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT 16926995.51 VERSO 1050 X 550 ECONOMY CUPBOARD SHELF
BOTT 16926995.51 VERSO 1050 X 550 ECONOMY CUPBOARD SHELF
Accessory for shelving Bott
References
bott:
16926995.51
rubix:
80531425
Product details
Technical specifications
Product details : BOTT 16926995.51 VERSO 1050 X 550 ECONOMY CUPBOARD SHELF
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.13
excl. VAT
/
Each
£
44.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 16926966.24 VERSO INNER DRAWER KIT 1050 X 550 X 100MM
SPARTEX S6MSDUALPANX DUAL PANEL (TOOL/LOUVRE) GALVANISED
BOTT 16926966.11 VERSO 1050 X 100 INNER DRAWER
SPARTEX SIMDS1800PLX HALF SHELF 1800MM BENCH 600X150 LAMINATE
SPARTEX SELS1445PXXX LOWER SHELF 1500MM LAMINATE
SPARTEX SRUS126DXXXX DBLE TIER UPPER SHELF 600X1200X300 S/Steel
BOTT 16926968.19 VERSO 1050 X 175 INNER DRAWER
BOTT 16926963.19 VERSO INNER DRAWER KIT 800 X 550 X 100MM
SPARTEX STES9060ZHXXSHELF TO SUIT PETROLEUM&FLAMMABLE 900.610 GALV
BOTT DOUBLE SPRING CLIPS 19MM PACK OF 5 14013083
BOTT VERSO DIVIDER KIT 1050 X 100MM 16926844.51
BOTT 16926919 VERSO 1050 X 550 WOOD SHELF
BOTT 16926803.51 VERSO 525 X 175H DIVIDER KIT 2
BOTT CUBIO DIVIDER KIT ETS-6675-6 10 COMP 43020640.51
BOTT CUBIO DIVIDER KIT ETS-66100-7 9 COMP 43020643.51