Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT CUBIO DRAWER CABINET 525mmW x 650mm D x 900mm H 40018051.11V
BOTT CUBIO DRAWER CABINET 525mmW x 650mm D x 900mm H 40018051.11V
Drawer cabinet Bott
References
bott:
40018051.11V
rubix:
81326389
Product details
Technical specifications
Product details : BOTT CUBIO DRAWER CABINET 525mmW x 650mm D x 900mm H 40018051.11V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
926.14
excl. VAT
/
Each
£
1,111.37
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOTT 40030025.77V CUBIO DRAWER CABINET
BOTT 40027047.11V CUBIO SL-6716-11.1 DRAW CABINET
BOTT 40010023.16V CUBIO SL-558-3.1 DRAWER CABINET
BOTT 40020033.19V CUBIO SL-869-4.1 DRAWER CABINET
BOTT 16925214.19 VERSO DRAWER CABINET 1050MMX550MMX800MM+6XDRAWERS
BOTT 40020015.19V CUBIO SL-867-4.1 CUPBOARD
SPARTEX S6MSDRW100DX 100MM DEEP DRAWER L/Grey
SPARTEX SXDR04043SXX TRIPLE DRAWER 435X420X420 BLUE
BOTT 16925057.19 VERSO DRAWER CABINET 525MMX550MMX1000MM+9XDRAWERS
SPARTEX SUC18260656R EUROSLIDE 5 DRAW 2X100MM 2X125MM 1X300MM-RED
BOTT 40012097.16V CUBIO SL-858-6.3 DRAWER CABINET
BOTT 40021191.19V CUBIO SL-1068-6.3 DRAWER CABINET
SPARTEX SUC9860655MK MOBILE5 DRAW 2X100MM 2X150MM 1X200MM DRK/GRY
BOTT 40018049.11V CUBIO SL-569-6.3 DRAWER CABINET
BOTT 40030093.19V CUBIO SL-13710-6.1 DRAWER CABINET