BOTT 16925214.19 VERSO DRAWER CABINET 1050MMX550MMX800MM+6XDRAWERS
Drawer cabinet Bott
See technical informationReferences
Bott:16925214.19
Rubix:214A7086

Product details : BOTT 16925214.19 VERSO DRAWER CABINET 1050MMX550MMX800MM+6XDRAWERS
verso drawer cabinet 1050mm x 550mm x 800mm with 6 x drawers. Constructed of sheet steel with a hard wearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. The verso drawer cabinet range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 125mm, 1 x 125mm, 1 x 125mm, 1 x 125mm, 1 x 125mm high drawers.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 1050 mm |
| Depth | 550 mm |
| Type | static cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 781.28 excl. VAT
/ Each
£ 937.54 incl. VAT
- Delivery usually within ( 16 ) days