Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT K-105 CLOTHES RAIL FOR 1050MM(W)X252MM(D) CABINET INCL 6 HOOKS
BOTT K-105 CLOTHES RAIL FOR 1050MM(W)X252MM(D) CABINET INCL 6 HOOKS
Accessory for shelving Bott
References
bott:
41010045.16V
rubix:
80360736
Product details
Technical specifications
Product details : BOTT K-105 CLOTHES RAIL FOR 1050MM(W)X252MM(D) CABINET INCL 6 HOOKS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.58
excl. VAT
/
Each
£
67.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT VERSO 800 X 550 100/125 DIV KIT 1 16926820.51
BOTT 16926966.16 VERSO INNER DRAWER KIT 1050 X 550 X 100MM
SPARTEX STES1260ZHXXSHELF TO SUIT PETROLEUM&FLAMMABLE 1200.610 GALV
SPARTEX SELS1445GXXX LOWER SHELF 1500MM MFC
BOTT VERSO 525 X 500 X 175H DIVIDER KIT 3 16926805.51
HELLERMANN MOUNTING PLATE NSYMM43
BOTT CUBIO CUPBOARD SHELF GALVANISED KIT 42101018.51V
BOTT VERSO 800 X 550 175 DIV KIT 3 16926825.51
BOTT VERSO ROLLER SHUTTER CUPBOARD SHELF 16926925.51
BOTT PERFORATED PANEL AND HOOK KIT SET OF 15 14031420.11
BOTT 16926960.19 VERSO INNER DRAWER KIT 525 X 550 X 100MM
SPARTEX 863527 CASE 150X150 MM PLUS 75MM
BOTT CUBIO DIVIDER KIT ETS-66100-7 9 COMP 43020643.51
BOTT SPRING CLIPS 13MM PACK OF 5 14013063
BOTT VERSO 525 X 550 X 100H DIVIDER KIT 1 16926800.51