Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
SPARTEX 863527 CASE 150X150 MM PLUS 75MM
SPARTEX 863527 CASE 150X150 MM PLUS 75MM
drawer configurations
References
spartex:
863527
rubix:
217A5135
ean:
3660338180538
Technical specifications
Type
Case
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 863527 CASE 150X150 MM PLUS 75MM
A wide range of accessories is available for drawers, to allow you to personalise their interior configuration to suit you requirements: tools, consumables, screws and bolts etc.
Technical specifications
Attributes
Type
Case
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.69
excl. VAT
/
Each
£
4.43
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
BOTT CUBIO DIVIDER KIT ETS-8675-6 11 COMP 43020658.51
BOTT 16926968.19 VERSO 1050 X 175 INNER DRAWER
BOTT 50MM EXTENDED HOOK - 5 PACK 14001119
BOTT U HOLDER 56MM X 20MM - 5 PACK 14010017
SPARTEX SELS1145NLXXNEOSTAT LOWER SHELVES-1200X600 NEOSTAT
BOTT 16926901 VERSO 800 X 550MM INLAY MAT
BOTT VERSO DRAWER 125MM (H)X1050(W)X550(D) FINISHED IN BLUE
SPARTEX SEUS1800GXXX UPPER SHELF 300MM MFC 1800MM MFC
BOTT CUBIO CUPBOARD SHELF GALVANISED KIT 42101018.51V
SPARTEX SEUS1500PXXX UPPER SHELF 300MM LAMINATE 1500MM
BOTT ANGLED TOOL PEG 75MM PACK OF 5 14001165
BOTT COMPARTMENT DIVIDER KIT FOR 650 X 650MM CABINET DRAWER 43020023
SPARTEX SEUS12008XXX UPPER SHELF 300MM LINOLEUM 1200MM
BOTT CUBIO DIVIDER KIT ETS-86150 7 COMP 43020731.51
SPARTEX SEUS1800LXXX UPPER SHELF 300MM LAMSTAT-1800MM LAMSTAT