References
Bott:40012091.77V
Rubix:272A1360

Product details : BOTT 40012091.77V CUBIO DRAWER-DOOR CABINET
Cubio drawer-door cabinet with 1 drawer / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 75mm (75kg U.D.L.). Cupboard section has double, perfo lined doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x525x600mm.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 800 mm |
| Depth | 525 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 722.24 excl. VAT
/ Each
£ 866.69 incl. VAT
- Delivery usually within ( 16 ) days