BOTT 40022102.24V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR


Swing-door cabinet Bott

References
bott:40022102.24V
rubix:214A8230
brand logo
brand logo
Technical specifications
Height900 mm
Width1300 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022102.24V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR


Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 650mm (D) x 900mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height900 mm
Width1300 mm
Depth650 mm
Colourred
Typeheavy duty system cupboards
Show UNSPSC/ECL@SS
£ 763.69 excl. VAT
/ Each
£ 916.43 incl. VAT
  • Usually arrives within 14 working days