BOTT 40031071.77V CUBIO WALL CUPBOARD WITH LIFT UP DOOR


Swing-door cabinet Bott

References
bott:40031071.77V
rubix:272A1570
brand logo
brand logo
Technical specifications
Height600 mm
Width800 mm
Depth325 mm
See all Specifications

Product details : BOTT 40031071.77V CUBIO WALL CUPBOARD WITH LIFT UP DOOR


Cubio wall cupboard. Featuring a heavy duty steel housing with wall fixing points and lockable, lift up door with gas strut support and a louvre backpanel. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x325x600mm

Technical specifications


Attributes
Height600 mm
Width800 mm
Depth325 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 451.72 excl. VAT
/ Each
£ 542.06 incl. VAT
  • Usually arrives within 14 working days