BOTT 40010001.77V CUBIO DRAWER CABINET


Drawer cabinet Bott

References
bott:40010001.77V
rubix:272A1326
brand logo
brand logo
Technical specifications
Number of drawers1
Height250 mm
Width525 mm
See all Specifications

Product details : BOTT 40010001.77V CUBIO DRAWER CABINET


Cubio drawer cabinet with 1 drawer. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x250mm.

Technical specifications


Attributes
Number of drawers1
Height250 mm
Width525 mm
Depth525 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 319.52 excl. VAT
/ Each
£ 383.42 incl. VAT
  • Usually arrives within 14 working days