Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40010121.77V CUBIO DRAWER CABINET
BOTT 40010121.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40010121.77V
rubix:
272A1337
Technical specifications
Number of drawers
8
Height
1200
mm
Width
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40010121.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 100mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x1200mm.
Technical specifications
Attributes
Number of drawers
8
Height
1200
mm
Width
525
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,092.20
excl. VAT
/
Each
£
1,310.64
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40012021.24V CUBIO SL-858-7.1 DRAWER CABINET
BOTT CUBIO SL-10610-8.1 DRAWER CABINET 40021033.11V
SPARTEX SUC18260654R 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-650D RED
SPARTEX SXDR04043GXX TRIPLE DRAWER 435X420X420 GREEN
BOTT CUBIO SL-8616-9.1 DRAWER CABINET 40020067.11V
SPARTEX SUC12090653R EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-650D RED
SPARTEX SUN7860654MB UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMBLU
BOT16927124.19TROLLEY 1050X600X980-700 CUBD 6XDRAW MPX WTOP
SPARTEX SUC989065EMG MOBILE 6 DRAW 4X100MM 1X150MM 1X200MM GRN
SPARTEX SUC12090753R EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-750D RED
SPARTEX SUC12090758G EUROSLIDE 8 DRAWER 1X100MM 7X150MM-750D GREEN
BOTT 16925003.16 VERSO DRAWER CABINET 525MMX550MMX600MM+3XDRAWERS
SPARTEX SUS8290652SB UNDER BENCH 2DRAW CUPBD+STAND 2X100MM 1X300MM BLU
BOTT CUBIO SL-6616-9.1 DRAWER CABINET 40019154.11V
BOTT 16925129.19 VERSO DRAWER CABINET 800MMX550MMX900MM+7XDRAWERS