SPARTEX SUC12090653R EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-650D RED
Drawer cabinet Spartex
See technical informationReferences
Spartex:UK-SUC12090653R
Rubix:225A1222
Manufacturer :SUC12090653R
Product details : SPARTEX SUC12090653R EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-650D RED
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 900mm width with the height of 1200mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 661.18 excl. VAT
/ Each
£ 793.42 incl. VAT
- Delivery usually within ( 16 ) days

