References
Bott:40019125.77V
Rubix:272A1422

Product details : BOTT 40019125.77V CUBIO CUPBOARD
Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, perfo panel lined, reinforced door with 4 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x2000mm.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 650 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 915.58 excl. VAT
/ Each
£ 1,098.70 incl. VAT
- Delivery usually within ( 16 ) days