References
Bunker:33166
Rubix:382A1019
Manufacturer :33166
EAN:5059482021183
Product details : BUNKER 33166 2 DOOR TALL CABINET
If you're looking for the perfect storage solution for your workspace, look no further than the BUNKER® modular tall floor cabinet. Measuring 2000mm, it features 2 doors that provide plenty of storage space and easy access for your tools and equipment. The unit is finished with a premium matt black textured finish, resistant to wear, scratches and corrosion for ultimate longevity.
Inside this tall floor cabinet, you'll find four adjustable shelves, which provide flexibility and versatility, so you can organise your tools and keep them safe and secure even when they're not in use. An integral lock is fitted to enhance security, and two keys are also supplied for peace of mind.
The floor cabinet does require assembly, but all necessary fittings are supplied to offer easy installation when building your new BUNKER®. It can be used as an individual storage cabinet or as part of our modular storage system, so if you're looking for an all-in-one solution, we've got you covered.
Take your workspace to the next level with this stylishly designed tall floor cabinet. Explore our range of online stockists to get started.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 915 mm |
| Depth | 458 mm |
Show UNSPSC/ECL@SS
£ 741.67 excl. VAT
/ Each
£ 890.00 incl. VAT
- Delivery usually within ( 7 ) days


