Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage box
GPC MSB12Z 12 COMPARTMENT STORAGE BOX 160 X 265 235
GPC MSB12Z 12 COMPARTMENT STORAGE BOX 160 X 265 235
Storage box GPC Industries
References
gpc industries:
MSB12Z
rubix:
386A6602
manufacturer :
MSB12Z
Technical specifications
Width
265
mm
Height
235
mm
Product details
Technical specifications
Product details : GPC MSB12Z 12 COMPARTMENT STORAGE BOX 160 X 265 235
Made up of 8 x small & 4 x large drawers Small Drawer Size L x W x H: 130 x 45 x 38mm Large Drawer Size L x W x H: 130 x 107 x 53mm
Strengths
Offers security for tools
Applications
organises and stores inventory
Technical specifications
Attributes
Width
265
mm
Height
235
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.27
excl. VAT
/
Each
£
35.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX GTP12 TOTE PAN - GALVD - 455 X 255 X 150H 610 X 305 X 150
BOTT BOX 130 X 100 X 65MM PACK OF 48 13022053.19
SPARTEX ECSO604011B EURO CONTAINER - 600 X 400 X 118 - BLACK 600 X 400
SPARTEX ECSO604007G EURO CONTAINER - 600 X 400 X 73 - GREY 600 X 400 X
SPARTEX ECSO403011CGREY EURO CONTAINER - 400 X 300 X 118 - GREY 400 X
SPARTEX ECSO201511CGREY EURO CONTAINER - 200 X 150 X 118 - GREY 200 X
SPARTEX ALC604025TG ATTACHED LID CONTAINER - 600 X 400 X 250 - TWO TON
BOTT BOX 264 X 298 X 165MM PACK OF 12 13022056.19
SPARTEX XSTOREBLK10-19 XSTORE BIN - BLACK - PACK OF 5 (QUANTITY OF 10-
RAACO136181 ASSORTER 4-32
SPARTEX 420108141012 DW CARTON355X260X305MM 125KT/BC PK15
BOTT TILT BOX KIT 3 X 9 COMP 02513043.19
SPARTEX ALC714636TG ATTACHED LID CONTAINER - 710 X 460 X 368 - TWO TON
BOTT 62510017.19V EUROBOX-5 600 X 400 X 220H
SPARTEX ALC604032TG ATTACHED LID CONTAINER - 600 X 400 X 320 - TWO TON