Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage box
GPC MSC18H SMALL PARTS STORAGE CARRY CASE 130 X 330
GPC MSC18H SMALL PARTS STORAGE CARRY CASE 130 X 330
Storage box GPC Industries
References
gpc industries:
MSC18H
rubix:
386A6604
manufacturer :
MSC18H
Technical specifications
Width
330
mm
Height
330
mm
Product details
Technical specifications
Product details : GPC MSC18H SMALL PARTS STORAGE CARRY CASE 130 X 330
18 Compartment Boxes Complete with dividers and belt clips
Strengths
Transportable
Applications
Keeps tools stored and secure
Technical specifications
Attributes
Width
330
mm
Height
330
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.38
excl. VAT
/
Each
£
40.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECSO403017B EURO CONTAINER - 400 X 300 X 175 - BLACK 400 X 300
SPARTEX ECSO302011CGREY EURO CONTAINER - 300 X 200 X 118 - GREY 300 X
BOTT 62510017.19V EUROBOX-5 600 X 400 X 220H
"SPARTEX 420008121212 SW CARTONS BUFF 12X12X12"" 305X305X305MM PK25"
"SPARTEX 420008050505 SW CARTONS BUFF 5X5X5"" 127X127X127MM PK 25"
SPARTEX ALC604032TG ATTACHED LID CONTAINER - 600 X 400 X 320 - TWO TON
"SPARTEX 420008090606 SW CARTONS BUFF 9X6X6"" 229X152X152MM PK 25"
SPARTEX ECSO403011B EURO CONTAINER - 400 X 300 X 118 - BLACK 400 X 300
SPARTEX ECSO604011CRED EURO CONTAINER - 600 X 400 X 118 - RED 600 X 40
SPARTEX GTP13 TOTE PAN - GALVD - 610 X 255 X 150
BOTT 13022052.19 BOX 2-5-165 PACK OF 6
SPARTEX ALC403026BU ATTACHED LID CONTAINER - 400 X 300 X 264 - BLUE 40
SPARTEX ECSO302011B EURO CONTAINER - 300 X 200 X 118 - BLACK 300 X 200
GPC NEST MOBILE TRUCK GC9414
BOTT 02513044 TILT BOX 6 COMPARTMENT 600MM X 112MM (PK 3)