GPC WRI1260Z MAMMOTH WORKBENCH 1200 X 600 900
Workbench for workshop GPC Industries
See technical informationReferences
GPC Industries:WRI1260Z
Rubix:386A6720
Manufacturer :WRI1260Z
Product details : GPC WRI1260Z MAMMOTH WORKBENCH 1200 X 600 900
350kg Worktop Load Capacity
Weight kg; 10
Strengths
Extra stability
Applications
Sets boundary for smokers
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 89.62 excl. VAT
/ Each
£ 107.54 incl. VAT
- Delivery usually within ( 4 ) days

