FACOM WB.2000GSA BENCH, GALVANIZED STEEL WORKTOP 2M
Maintenance workbench - galvanized top - 2 m
See technical informationReferences
Facom:WB.2000GSA
Rubix:212A0719
EAN:3662424009211

Product details : FACOM WB.2000GSA BENCH, GALVANIZED STEEL WORKTOP 2M
Maintenance workbench - galvanized top - 2 m
- 2.5-mm-thick, galvanized sheet metal shock and heat resistant
work top.
- Welded and bolted metal construction, very robust.
- Static resistance: 500 kg.
- Fall-proof edges on 3 sides.
- Can be attached to the ground.
- Can accommodate 2 additional drawers WB.DRAWERPB.
- Large crossbar acting as a shelf-or foot stool.
- Easy and fast assembly.
- Dimensions (W x D x H): 2 x 0.75 x 0.85 mm.
Weight: 81.5 kg.
- 2.5-mm-thick, galvanized sheet metal shock and heat resistant
work top.
- Welded and bolted metal construction, very robust.
- Static resistance: 500 kg.
- Fall-proof edges on 3 sides.
- Can be attached to the ground.
- Can accommodate 2 additional drawers WB.DRAWERPB.
- Large crossbar acting as a shelf-or foot stool.
- Easy and fast assembly.
- Dimensions (W x D x H): 2 x 0.75 x 0.85 mm.
Weight: 81.5 kg.
Strengths
2.5 mm thick galvanized sheet metal worktop that is resistant to shocks and heat
Technical specifications
Attributes
| Logistic Weight | 70000 g |
|---|---|
| Packaged dimensions (D x W x H) | 2000x800x220 mm |
| Package weight | 70000 g |
| Height | 85 mm |
| Width | 200 mm |
| Depth | 75 mm |
| Model | wb.2000gsa |
Show UNSPSC/ECL@SS
£ 518.56 excl. VAT
/ Each
£ 622.27 incl. VAT
- Delivery usually within ( 14 ) days
