BOTT 16923012.16 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP


Workbench for workshop Bott

References
bott:16923012.16
rubix:214A6902
brand logo
brand logo
Technical specifications
Height930 mm
Width1500 mm
Depth600 mm

Product details : BOTT 16923012.16 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP


verso height adjustable storage bench 1500mm x 600mm x 830 - 930mm with 30mm Mpx worktop. Constructed of robust rigid frame with up to 600 kg load capacity, with a hardwearing light grey (RAL 7035) powder coated finish. Supplied with 1 x 125mm , 1 x 175mm , 1 x 175mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.

Technical specifications


Attributes
Height930 mm
Width1500 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 767.57 excl. VAT
/ Each
£ 921.08 incl. VAT
  • Usually arrives within 14 working days