Machine thread-cutter Walter Prototyp
Threading diameter | 6 mm |
---|---|
Total length | 90 mm |
Body material | hss-e / pm |
Threading diameter | 6 mm |
---|---|
Total length | 90 mm |
Body material | hss-e / pm |
Type | metric through-bores |
With cooling spray | no |
Tail diameter | 8 mm |
Square drive adapter | 9 mm |
Usually arrives within 14 working days