DORMER E241M18 SPIRAL POINT TAP M18 X 2.50 MM 6305841


Machine thread-cutters E241

References
dormer:E241M18
rubix:2557077
ean:7320760664469
Machine tap M18x2.50mm DIN 376
brand logo
Technical specifications
Threading diameter18 mm
Input14
Total length125 mm
See all Specifications

Product details : DORMER E241M18 SPIRAL POINT TAP M18 X 2.50 MM 6305841


HSS-E Machine thread-cutter for metric threaded Super-B coated DIN 376 shape B cut 2.5 xD continuous holes for stainless steel.

Applications

• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)

Technical specifications


Attributes
Threading diameter18 mm
Input14
Total length125 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Square drive adapter14 mm
CoatingSuper B
Show UNSPSC/ECL@SS
£ 114.40 excl. VAT
/ Each
£ 137.28 incl. VAT
  • Usually arrives within 14 working days