GUHRING 00888 004.000 MACHINE TAPS 9008880040000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:888 4.000
Rubix:345A2585
Manufacturer :9008880040000
EAN:4031093722001


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00888 004.000 MACHINE TAPS 9008880040000
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 41.30 excl. VAT
/ Each
£ 49.56 incl. VAT
- Usually arrives within 14 working days