Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER P2056832-M20 TAPS HSS-E X PERT 6244550
WALTER P2056832-M20 TAPS HSS-E X PERT 6244550
Machine thread-cutter Walter Prototyp
References
walter prototyp:
P2056832-M20
rubix:
276A3715
manufacturer :
6244550
ean:
4042446236854
Technical specifications
Type
Metric through-bores
With cooling spray
No
Product details
Technical specifications
Product details : WALTER P2056832-M20 TAPS HSS-E X PERT 6244550
Technical specifications
Attributes
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.58
excl. VAT
/
Each
£
211.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E7113/8 E711 3/8 INCH X 18 NPT STRAIGHT FLUTE TAP 5977542
DORMER EX11M14X1.5 TAP M14 X 1.50 MM 5973563
DORMER EX10TINM10X1.25 6196745
WALTERPROT P20519-M8 MACHINE TAP 6244472
DORMER E513M11X.75NO2 TAP M11 X 0.75 MM 5976843
WALTERPROT 20430-M2 HAND- AND MACHINE TAPS HSS/-E 5076573
WALTERPROT E2036466-M20 HAND- AND MACHINE TAPS HSS/-E 5603109
DORMER E472M3 6554530
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 8 - 32 864972
GUHRING 00815 024.000 MACHINE TAPS 9008150240000
SANDVIK T300-MM100DA-M8 B145 8248709
SANDVIK T300-XM100DK-3/4B145 COROTAP OPTIMIZED FOR VERSATILITY 6635198
GUHRING 02863 018.000 MACHINE TAPS 9028630180000
GUHRING 00832 008.003 MACHINE TAPS 9008320080030
DORMER EX01M24 TAP M24 X 3.00 MM 5973644