DORMER EX01M24 TAP M24 X 3.00 MM 5973644


M Machine Tap Spiral Flute 45°

References
dormer:EX01M24
rubix:2008272
ean:7320760137123
brand logo
brand logo
Technical specifications
Threading diameter24 mm
Angle of helix45 °
Total length160 mm
See all Specifications

Product details : DORMER EX01M24 TAP M24 X 3.00 MM 5973644


HSS-E Machine tap for metric thread steam-tempered DIN 371 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)

Technical specifications


Attributes
Threading diameter24 mm
Angle of helix45 °
Total length160 mm
Body materialHSS-E
TypeMetric blind bores
With cooling sprayNo
Drilling diameter21 mm
Square drive adapter18 mm
CoatingSteam Tempered
Show UNSPSC/ECL@SS
£ 109.85 excl. VAT
/ Each
£ 131.82 incl. VAT
  • Usually arrives within 14 working days