CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 8 - 32 864972
Unc tap - spiral flute - hss 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:864972
Rubix:864972
EAN:3660338194085



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 8 - 32 864972
UNC thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 3.5 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | 8 |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 20.13 excl. VAT
/ Each
£ 24.16 incl. VAT
- Usually arrives within 14 working days
