Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H4044918-1.5-7.5 ADVANCED MILLING CUTTERS 5150521
WALTER H4044918-1.5-7.5 ADVANCED MILLING CUTTERS 5150521
Solid carbide miller Walter Prototyp
References
walter prototyp:
H4044918-1.5-7.5
rubix:
276A0052
manufacturer :
5150521
ean:
4042446137359
Product details
Technical specifications
Product details : WALTER H4044918-1.5-7.5 ADVANCED MILLING CUTTERS 5150521
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.84
excl. VAT
/
Each
£
112.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P340-2500-PB1630 SC MILLING CM PLURA 2 6260116
SANDVIK 1K334-2000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213503
SANDVIK 2F341-2000-635-SC 1710 PLURA SOLID CARBIDE END MILL 7419267
ISCAR EC-E5L 20-50C20CF125 5622545 20MM CARBIDE ENDMILL
SANDVIK R2162304050CAK11P1630 COROMILL
SANDVIK R216.42-02030-JC20G1700 SC MILLING CM PLURA 2 5963301
SANDVIK R216.34-08030-BC19B1620 SC MILLING CM PLURA 2 5743093
WALTERPROT MC232.6.35A3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092186
CUTLINE UK-OEMSC204 OEMSC204 4MM CARBIDE 2FL SLOT DRILL ALCRN
DORMER S76716.0XR0.3 6707032
ROEBUCK GO64 GRIT EDGED HOLE SAW 102MM
SANDVIK 1U000-0119-079-XA1620 SC MILLING CM PLURA 1 7045796
SANDVIK RA216.24-1650AAK12P1620 SC MILLING CM PLURA 2 5739473
R2162316-SVIK T-MAX DRILLING ENDMI
SANDVIK 1P341-1270-XA1630 SC MILLING CM PLURA 1 7045792