Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P341-1270-XA1630 SC MILLING CM PLURA 1 7045792
SANDVIK 1P341-1270-XA1630 SC MILLING CM PLURA 1 7045792
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P341-1270-XA 1630
rubix:
317A1289
manufacturer :
7045792
ean:
7323221046866
Product details
Technical specifications
Product details : SANDVIK 1P341-1270-XA1630 SC MILLING CM PLURA 1 7045792
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.00
excl. VAT
/
Each
£
103.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F340-1200-250-SC1745 SC MILLING CM PLURA 2 7419170
SANDVIK 1P240-1400-XB1630 SC MILLING CM PLURA 1 6259748
DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211
SANDVIK 1K357-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213644
DORMER S2195.0 6706640
DORMER S90214.0 DRILL 14.00 MM 5983001
SANDVIK 1P240-0550-XA1630 SOLID CARBIDE END MILL 6259732
DORMER S52312.0XR3.0 6706753
SANDVIK 316-16CM800-16045G1730 316 SOLID CARBIDE HEAD 7611749
CUTLINE UK-OEMSCBN204 OEMSCBN204 4MM CARBIDE 2FL B/NOSED ALCRN
DORMER S5012.5 S501 2.50 SLOT DRILL 5983142
DORMER S9027.0 DRILL 7.00 MM 5983041
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194
SANDVIK 1B240-0238-XA1630 SC MILLING CM PLURA 1 6334847
SANDVIK R216.24-10050DCK22P1620 SC MILLING CM PLURA 2 5742970