Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H602551-12 MILLING CUTTERS SOLID CARBIDE 5083383
WALTERPROT H602551-12 MILLING CUTTERS SOLID CARBIDE 5083383
Solid carbide miller Walter Prototyp
References
walter prototyp:
H602551-12
rubix:
357A4459
manufacturer :
5083383
ean:
4042446116248
Product details
Technical specifications
Product details : WALTERPROT H602551-12 MILLING CUTTERS SOLID CARBIDE 5083383
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
236.88
excl. VAT
/
Each
£
284.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P8013.0X3.0 BURR 3.00 MM X 3.00 MM 6814046
DORMER S813HA6.0 DRILL 6.00 MM 5983641
SANDVIK R215.36-10060-AC22L 1620 5742794
WALTERPROT MC232-10.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022561
SANDVIK 316-12CM210-12045G 1730 316 SOLID CARBIDE HEAD 7611716
SANDVIK 1K223-0500-050-NG H10F DURA SOLID CARBIDE END MILL 8412596
DORMER S2628.0XR1.0 6706936
SANDVIK R215.3A-10030-AC22H1610 SC MILLING CM PLURA 2 5742623
SANDVIK 2S440-1000-200-SD1725 SC MILLING CM PLURA 2 7858255
CUTLINE 893258 4MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2F380-1270-152ASD1745 SC MILLING CM PLURA 2 7963643
WALTERPROT H8006428-4 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150837
SANDVIK 1P341-1588-XA1630 SC MILLING CM PLURA 1 7045793
SANDVIK 1P330-0635-XA1620 SC MILLING CM PLURA 1 7045782
SANDVIK RA216.24-1650AAK08P1630 SC MILLING CM PLURA 2 5739470