Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1270-152ASD1745 SC MILLING CM PLURA 2 7963643
SANDVIK 2F380-1270-152ASD1745 SC MILLING CM PLURA 2 7963643
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-1270-152ASD 1745
rubix:
318A7806
manufacturer :
7963643
ean:
7323225532679
Product details
Technical specifications
Product details : SANDVIK 2F380-1270-152ASD1745 SC MILLING CM PLURA 2 7963643
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.08
excl. VAT
/
Each
£
342.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 03720 012.000 MILLS CARBIDE UNIVERS 9037200120000
CUTLINE 2FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 14 843472
DORMER S2335.0 6706559
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 8 863107
SANDVIK R216.24-06050CBC13P 1630 PLURA SOLID CARBIDE END MILL 5742907
DOR CARB TIALN-X END MILL BN 5.0
DORMER P8036.3X3.0 BURR 6.30 MM X 3.00 MM 6814099
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 10 862578
SANDVIK R216.24-06050CAK13H 1620 5742896
SANDVIK 2P090-0400-PB1610 SC MILLING CM PLURA 2 7990598
SANDVIK 1P231-0953-XA1630 SC MILLING CM PLURA 1 7045727
DORMER S7408.0 DRILL 8.00 MM 6706899
SANDVIK 2N342-1270-PDP2BM SC MILLING CM PLURA 2 8351809
WALTERPROT H302711-3 MILLING CUTTERS SOLID CARBIDE 5082118
SANDVIK R216.24-10050GCK22P 1620 5742941