SANDVIK RA216.24-1650AAK08P1630 SC MILLING CM PLURA 2 5739470


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA216.24-1650AAK08P1630
rubix:317A6896
manufacturer :5739470
brand logo
brand logo
Technical specifications
Diameter6.35 mm
Total length76.2 mm
Length of cut12.7 mm
See all Specifications

Product details : SANDVIK RA216.24-1650AAK08P1630 SC MILLING CM PLURA 2 5739470


Technical specifications


Attributes
Diameter6.35 mm
Total length76.2 mm
Length of cut12.7 mm
Number of teeth4
Tail diameter6.35 mm
Angle of helix50 °
Type of tailcylindrical
Show UNSPSC/ECL@SS
£ 85.98 excl. VAT
/ Each
£ 103.18 incl. VAT
  • Usually arrives within 14 working days