Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-5 REAMING TOOL 5071887
TITEX F1352-5 REAMING TOOL 5071887
HSS machine drill Walter Titex
References
walter titex:
F1352-5
rubix:
80108231
manufacturer :
5071887
ean:
4031132188546
Technical specifications
Nominal diameter (metric)
5
mm
Total length
86
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-5 REAMING TOOL 5071887
Technical specifications
Attributes
Nominal diameter (metric)
5
mm
Total length
86
mm
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.42
excl. VAT
/
Each
£
22.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00402 002.000 REAMER/COUNTERSINK TOOL 9004020020000
DORMER B1705.02 REAMER 5.02 MM 5986915
TITEX F1352HUN-2.68 REAMING TOOLS HSS/-CO 5072310
DORMER HSCO REAMER 7.0 B1617.0
DOR HSCO REAMER 7.8
TITEX F1352HUN-1.59 REAMING TOOLS HSS/-CO 5072000
TITEX F1352HUN-6.42 REAMING TOOLS HSS/-CO 5072722
TITEX F1352HUN-11.94 REAMING TOOLS HSS/-CO 5072235
TITEX F1352HUN-7.79 REAMING TOOLS HSS/-CO 5072859
DORMER B10111.0 REAMER 11.00 MM 5986630
TITEX F1352HUN-5.66 REAMING TOOLS HSS/-CO 5072646
DOR CARBIDE REAMER 10.01
GUHRING 00405 023.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-1.24 REAMING TOOL 5071965
TITEX F1352HUN-8.85 REAMING TOOLS HSS/-CO 5072965