Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 10.01
DOR CARBIDE REAMER 10.01
HSS machine drill Dormer
References
dormer:
B48110.01
rubix:
1067929
ean:
7320760421710
Technical specifications
Nominal diameter (metric)
10.01
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 10.01
Technical specifications
Attributes
Nominal diameter (metric)
10.01
mm
Total length
133
mm
Length of cut
38
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.00
excl. VAT
/
Each
£
202.80
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.27 REAMING TOOLS HSS/-CO 5073007
TITEX F1352HUN-9.09 REAMING TOOLS HSS/-CO 5072989
TITEX F1352HUN-2.79 REAMING TOOLS HSS/-CO 5072321
DORMER CARBIDE REAMER 4.5MM B4004.5
TITEX F1352HUN-10.33 REAMING TOOLS HSS/-CO 5072074
DORMER B1013/16 REAMER 3/16 INCH 5986601
TITEX F1352HUN-10.83 REAMING TOOLS HSS/-CO 5072124
TITEX F1352HUN-9.07 REAMING TOOLS HSS/-CO 5072987
TITEX F1352HUN-4.04 REAMING TOOLS HSS/-CO 5072446
TITEX F1352-19 REAMING TOOLS HSS/-CO 5071854
TITEX F1352HUN-4.02 REAMING TOOLS HSS/-CO 5072444
TITEX F1352HUN-8.78 REAMING TOOLS HSS/-CO 5072958
TITEX F1352HUN-8.06 REAMING TOOLS HSS/-CO 5072886
TITEX F1352HUN-4.55 REAMING TOOLS HSS/-CO 5072497
DORMER B1702.5 REAMER 2.50 MM 5986817