Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
WALTER 30060-M4 HSS HAND-HELD TAP SET M4 5079105
WALTER 30060-M4 HSS HAND-HELD TAP SET M4 5079105
SET of standard manual thread-cutters Walter Prototyp
References
walter prototyp:
30060-M4
rubix:
274A5929
manufacturer :
5079105
ean:
4042446036195
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : WALTER 30060-M4 HSS HAND-HELD TAP SET M4 5079105
Technical specifications
Attributes
Number of elements
3
Total length
45
mm
Tail diameter
4.5
mm
Square drive adapter
3.4
mm
Threading diameter
4
mm
Thread depth
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.47
excl. VAT
/
Each
£
35.36
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00857 016.000 HAND TAPS 9008570160000
DORMER E5245/8NO3 TAP 5/8 INCH X 18 5976121
DORMER E100M12NO8 TAP M12 X 1.75 MM 5974594
DORMER E1151/4NO8 TAP 5975514
CUTLINE 885108 HSS TAP SET M4 X 0.7 L/HAND
GUHRING 00882 008.000 HAND TAPS 9008820080000
DOR HSS TAP M45NO8
DORMER E5471.1/2NO1 TAP 1.1/2 INCH X 11 5976717
DORMER E5311/2NO2 TAP 1/2 INCH X 12 5977397
CUTLINE 885314 HSS TAP SET UNF 3/4X16
DOR HSS TAP 1.3/8NO1
DOR HSS TAP 2NO1
DORMER E5246-40NO2 TAP NO.6 X 40 5976134
FACOM 227.S3X50T3 M3 TAP SET
DORMER E5313/8NO6 TAP 3/8 INCH X 16 5977342