Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 21361-M16X1 HAND- AND MACHINE TAPS HSS/-E 5077453
WALTER 21361-M16X1 HAND- AND MACHINE TAPS HSS/-E 5077453
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M16X1
rubix:
276A0128
manufacturer :
5077453
ean:
4042446019495
Technical specifications
Threading diameter
16
mm
Total length
9
mm
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 21361-M16X1 HAND- AND MACHINE TAPS HSS/-E 5077453
Technical specifications
Attributes
Threading diameter
16
mm
Total length
9
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.47
excl. VAT
/
Each
£
103.76
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
SANDVIK T200-XM100AA-M6 C110 6967135
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 5/8-18 865013
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 8 - 36 865004
E298M30 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
WALTER P20539-M8 TAPS HSS-E X PERT 6244491
WALTER E2436406-G3/8 HAND- AND MACHINE TAPS HSS/-E 5603220
DORMER E300M12X1.0 6290614
GUHRING 00876 004.166 MACHINE TAPS 9008760041660
WALTER P23360-UNF3/4 TAPS HSS-E X PERT 6149477
DOR HSS TIN TAP 1/8NO3
GUHRING 00827 008.005 MACHINE TAPS 9008270080050
DORMER E294M16 TAP M16 X 2.00 MM 6305755
SANDVIK T300-XM150DA-M3B150 COROTAP OPTIMIZED FOR VERSATILITY 8251240
DORMER HSCO TAP 3/8 E2783/8
DORMER EX308-36 TAP NO.8 X 36 5974125