References
Dormer:E2783/8
Rubix:1071904
EAN:7320760089637




Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : DORMER HSCO TAP 3/8 E2783/8
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 7 mm |
| Square drive adapter | 7 mm |
| Coating | bright |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | 3/8 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 37.20 excl. VAT
/ Each
£ 44.64 incl. VAT
- Usually arrives within 14 working days