E298M30 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
Machine taps E298
See technical informationReferences
Dormer:E298M30
Rubix:2557148
EAN:7320760663028




Technical specifications
| Threading | m30 x 3,50 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores |
Product details : E298M30 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
HSS-E Machine thread cutter for metric thread hard-chromed DIN 376 form C 40° spiralised 2xD blind holes for non-alloyed steel <850 N/mm². Copper and brass.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading | m30 x 3,50 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 26.5 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 22 mm |
| Thread depth | 36 mm |
| Angle of helix | 40 ° |
| Total length | 160 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 190.05 excl. VAT
/ Each
£ 228.06 incl. VAT
- Usually arrives within 14 working days