Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-5 REAMING TOOLS HSS/-CO 5071764
TITEX F1342-5 REAMING TOOLS HSS/-CO 5071764
HSS machine drill Walter Titex
References
walter titex:
F1342-5
rubix:
276A3997
manufacturer :
5071764
ean:
4031132186498
Technical specifications
Nominal diameter (metric)
5
mm
Total length
86
mm
Length of cut
23
mm
Product details
Technical specifications
Product details : TITEX F1342-5 REAMING TOOLS HSS/-CO 5071764
Technical specifications
Attributes
Nominal diameter (metric)
5
mm
Total length
86
mm
Length of cut
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.75
excl. VAT
/
Each
£
22.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3.0 MM 702335
TITEX F1352HUN-2.74 REAMING TOOLS HSS/-CO 5072316
TITEX F1352HUN-11.23 REAMING TOOLS HSS/-CO 5072164
TITEX F1352HUN-6.56 REAMING TOOLS HSS/-CO 5072736
TITEX F1352HUN-4.67 REAMING TOOLS HSS/-CO 5072509
TITEX F1352HUN-9.35 REAMING TOOLS HSS/-CO 5073015
TITEX F1352HUN-4.74 REAMING TOOLS HSS/-CO 5072516
GUHRING 00490 006.600 REAMER/COUNTERSINK TOOL 9004900066000
TITEX F1342-13 REAMING TOOLS HSS/-CO 5071719
DOR CARBIDE REAMER 8.03
TITEX F1352HUN-7.46 REAMING TOOLS HSS/-CO 5072826
DOR HSCO REAMER 5.9
TITEX F1352HUN-9.46 REAMING TOOLS HSS/-CO 5073026
TITEX F1352HUN-11.76 REAMING TOOLS HSS/-CO 5072217
TITEX F1352HUN-2.36 REAMING TOOLS HSS/-CO 5072278