TITEX F1342-13 REAMING TOOLS HSS/-CO 5071719
HSS machine drill Walter Titex
See technical informationReferences
Walter Titex:F1342-13
Rubix:356A8372
Manufacturer :5071719
EAN:4031132187389

Product details : TITEX F1342-13 REAMING TOOLS HSS/-CO 5071719
Technical specifications
Attributes
| Nominal diameter (metric) | 13 mm |
|---|---|
| Total length | 151 mm |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 48.33 excl. VAT
/ Each
£ 58.00 incl. VAT
- Usually arrives within 14 working days