DOR CARBIDE REAMER 8.03


HSS machine drill Dormer

References
dormer:B4818.03
rubix:1067994
ean:7320760422298
NC Reamer 8.03 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)8.03 mm
Total length117 mm
Length of cut33 mm
See all Specifications

Product details : DOR CARBIDE REAMER 8.03


Technical specifications


Attributes
Nominal diameter (metric)8.03 mm
Total length117 mm
Length of cut33 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 144.95 excl. VAT
/ Each
£ 173.94 incl. VAT
  • Usually arrives within 14 working days