Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 7056770-M10 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200765
WALTER 7056770-M10 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200765
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7056770-M10
rubix:
275A6731
manufacturer :
5200765
ean:
4042446159351
Technical specifications
Threading diameter
10
mm
Total length
5.5
mm
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 7056770-M10 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200765
Technical specifications
Attributes
Threading diameter
10
mm
Total length
5.5
mm
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.67
excl. VAT
/
Each
£
34.40
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
GUHRING 02861 013.157 MACHINE TAPS HSS-E
SANDVIK T300-XM100IA-M4 C145 8248262
WALTERPROT M20233-M6 TAPS HSS-E X PERT 6149680
GUHRING 00807 003.500 MACHINE TAPS 9008070035000
SANDVIK T300-MM100DA-M4 B110 8248702
DORMER EX00TINM4 TAP M4 X 0.70 MM 6196729
SANDVIK T300-PD100AA-M4D110 COROTAP 8248203
SANDVIK T100-KM101AF-3/4D210 COROTAP 6871290
WALTERPROT P22519-UNC10 TAPS HSS-E X PERT 6244699
DORMER EX00M10DIN376 TAP M10 X 1.50 MM 5973991
WALTER 212161-M10X1 ADVANCED MACHINE TAPS HSS-E 5077258
SANDVIK T200-XM100DA-M3.5C150 COROTAP OPTIMIZED VERSATILITY 6539198
WALTERPROT E21364-M30X1.5 HAND- AND MACHINE TAPS HSS/-E 5603151
SANDVIK T200-XM100DK-1/2 B110 CUTTING TAP WITH SPIRAL POINT 6635051
DORMER EX01M8 TAP M8 X 1.25 MM 5973580