References
Walter Prototyp:P22519-UNC10
Rubix:357A5760
Manufacturer :6244699
EAN:4042446238346

Technical specifications
| Threading | unc #10 - 24 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT P22519-UNC10 TAPS HSS-E X PERT 6244699
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #10 - 24 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.826 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 25 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | unc #10 - 24 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 39.98 excl. VAT
/ Each
£ 47.98 incl. VAT
- Usually arrives within 14 working days