Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
WALTER 30060-M20 HSS HAND-HELD TAP SET M20 5079116
WALTER 30060-M20 HSS HAND-HELD TAP SET M20 5079116
SET of standard manual thread-cutters Walter Prototyp
References
walter prototyp:
30060-M20
rubix:
274A5936
manufacturer :
5079116
ean:
4042446036300
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : WALTER 30060-M20 HSS HAND-HELD TAP SET M20 5079116
Technical specifications
Attributes
Number of elements
3
Total length
95
mm
Tail diameter
16
mm
Square drive adapter
12
mm
Threading diameter
20
mm
Thread depth
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.14
excl. VAT
/
Each
£
164.57
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00884 027.008 HAND TAPS 9008840270080
WALTERPROT 30063-M8 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079130
DOR HSS TAP M45NO8
CUTLINE 885096 HSS TAP SET M8.0 X 1.25
DOR HSS TAP M27NO8
WALTER 30060-M4 HSS HAND-HELD TAP SET M4 5079105
GUHRING 00857 003.000 HAND TAPS 9008570030000
GUHRING 00857 005.000 HAND TAPS 9008570050000
DORMER E5241/2NO3 TAP 1/2 INCH X 20 5976294
DORMER E5313/4NO6 TAP 3/4 INCH X 10 5977332
DORMER E5153/8NO3 TAP 3/8 INCH X 16 5977190
ROEBUCK HSS TAP SET M5.0 X 0.8
DORMER E5156-32NO1 TAP NO.6 X 32 5976840
DORMER E52410-32NO1 TAP NO.10 X 32 5976342
DORMER E5471/4NO1 TAP 1/4 INCH X 19 5976327