Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
WALTER 30060-M10 HSS HAND-HELD TAP SET M10 5079111
WALTER 30060-M10 HSS HAND-HELD TAP SET M10 5079111
SET of standard manual thread-cutters Walter Prototyp
References
walter prototyp:
30060-M10
rubix:
274A5933
manufacturer :
5079111
ean:
4042446036256
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : WALTER 30060-M10 HSS HAND-HELD TAP SET M10 5079111
Technical specifications
Attributes
Number of elements
3
Total length
70
mm
Tail diameter
7
mm
Square drive adapter
5.5
mm
Threading diameter
10
mm
Thread depth
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.65
excl. VAT
/
Each
£
53.58
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885093 HSS TAP SET M5.0 X 0.8
DORMER E100M14NO8 TAP M14 X 2.00 MM 5974615
DORMER E5245-44NO2 TAP NO.5 X 44 5976087
CUTLINE 885359 HSS STRAIGHT FLUTE TAP SET OF 3 BSW 9/16 X 12
WALTER 30016-M3 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200417
DORMER E5245/8NO2 TAP 5/8 INCH X 18 5976118
DOR HSS TAP 1.1/8NO2
WALTER 30060-M5 HSS HAND-HELD TAP SET M5 5079107
FACOM 3 TAPS 227.20X250T3
DORMER E5151/2NO1 TAP 1/2 INCH X 13 5977022
FACOM 227.S10X150T3 M10 TAP SET
DORMER E5157/16NO1 TAP 7/16 INCH X 14 5976865
DORMER E5247/8NO6 TAP 7/8 INCH X 14 5976178
DORMER E5241.1/8NO1 TAP 1.1/8 INCH X 12 5976249
DORMER E5471/8NO1 TAP 1/8 INCH X 28 5976343