DORMER E100M14NO8 TAP M14 X 2.00 MM 5974615


Taper tap HSS

References
dormer:E100M14NO8
rubix:1073101
manufacturer :5974615
ean:7320760078679
Hand Tap M14x2.00mm DIN 352
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : DORMER E100M14NO8 TAP M14 X 2.00 MM 5974615


HSS taper tap for metrical thread uncoated DIN 352 shape C straight grooves 1.5xD blind and through holes for general use in steel <1200 N / mm². Cast iron Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Number of elements3
Total length80 mm
Drilling diameter12 mm
Tail diameter9 mm
Square drive adapter11 mm
MaterialHSS
Threading diameter14 mm
Thread depth25 mm
Show UNSPSC/ECL@SS
£ 76.05 excl. VAT
/ Each
£ 91.26 incl. VAT
  • Usually arrives within 14 working days