FACOM 227.S10X150T3 M10 TAP SET
227.S - "High performance" cobalt threaded taps
See technical informationReferences
Facom:227.S10X150T3
Rubix:243A3809
EAN:3148511532898

Product details : FACOM 227.S10X150T3 M10 TAP SET
227.S - "High performance" cobalt threaded taps
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).
Strengths
The hardness of cobalt increases resistance to torque and wear compared to standard threaded taps.
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Packaged dimensions (D x W x H) | 92x46x15 mm |
| Package weight | 124 g |
| Number of elements | 2 |
| Total length | 80 mm |
| Square drive adapter | 7.1 mm |
| Body material | cobalt variants |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 68.74 excl. VAT
/ Each
£ 82.49 incl. VAT
- Delivery usually within ( 14 ) days
