Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-3.5 REAMING TOOLS HSS/-CO 5071749
TITEX F1342-3.5 REAMING TOOLS HSS/-CO 5071749
HSS machine drill Walter Titex
References
walter titex:
F1342-3.5
rubix:
276A3615
manufacturer :
5071749
ean:
4031132186177
Technical specifications
Nominal diameter (metric)
3.5
mm
Total length
70
mm
Length of cut
18
mm
Product details
Technical specifications
Product details : TITEX F1342-3.5 REAMING TOOLS HSS/-CO 5071749
Technical specifications
Attributes
Nominal diameter (metric)
3.5
mm
Total length
70
mm
Length of cut
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.75
excl. VAT
/
Each
£
22.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 4.6
DOR HSCO REAMER 8.2
TITEX F1352-5.6 REAMING TOOLS HSS/-CO 5071893
TITEX F1352HUN-1.49 REAMING TOOLS HSS/-CO 5071990
TITEX F1352-4.7 REAMING TOOLS HSS/-CO 5071884
TITEX F1352HUN-9.07 REAMING TOOLS HSS/-CO 5072987
DORMER B1702.5 REAMER 2.50 MM 5986817
TITEX F1352HUN-5.55 REAMING TOOLS HSS/-CO 5072635
TITEX F1131-9.2 REAMING TOOLS HSS/-CO 5071645
TITEX F1352HUN-1.93 REAMING TOOLS HSS/-CO 5072034
TITEX F1352HUN-10.16 REAMING TOOLS HSS/-CO 5072057
TITEX F1352HUN-5.84 REAMING TOOLS HSS/-CO 5072664
TITEX F1352HUN-1.82 REAMING TOOLS HSS/-CO 5072023
DOR CARBIDE REAMER 10.0
TITEX F1352HUN-1.58 REAMING TOOLS HSS/-CO 5071999