Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.49 REAMING TOOLS HSS/-CO 5071990
TITEX F1352HUN-1.49 REAMING TOOLS HSS/-CO 5071990
Machine reamer in HSS
References
walter titex:
F1352HUN-1.49
rubix:
356A8567
manufacturer :
5071990
ean:
4031132135656
Technical specifications
Nominal diameter (metric)
1.49
mm
Total length
40
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.49 REAMING TOOLS HSS/-CO 5071990
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.49
mm
Total length
40
mm
Length of cut
8
mm
Body material
hss-e
Tail diameter
1.49
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 4.5 B1804.5
TITEX F1352HUN-5.65 REAMING TOOLS HSS/-CO 5072645
TITEX F1352HUN-4.43 REAMING TOOLS HSS/-CO 5072485
TITEX F1352HUN-4.56 REAMING TOOLS HSS/-CO 5072498
TITEX F1352HUN-4.75 REAMING TOOLS HSS/-CO 5072517
TITEX F1352HUN-11.3 REAMING TOOLS HSS/-CO 5072171
DOR CARBIDE REAMER 9.98
TITEX F1352HUN-6.38 REAMING TOOLS HSS/-CO 5072718
GUHRING 00402 002.000 REAMER/COUNTERSINK TOOL 9004020020000
TITEX F3234-5 REAMING TOOLS HSS/-CO 5073215
DOR CARBIDE REAMER 2.00
TITEX F1352HUN-8.62 REAMING TOOLS HSS/-CO 5072942
TITEX F1352HUN-5.79 REAMING TOOLS HSS/-CO 5072659
DORMER HSCO REAMER 3.5 B1803.5
TITEX F1352HUN-6.63 REAMING TOOLS HSS/-CO 5072743