Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1131-9.2 REAMING TOOLS HSS/-CO 5071645
TITEX F1131-9.2 REAMING TOOLS HSS/-CO 5071645
HSS machine drill Walter Titex
References
walter titex:
F1131-9.2
rubix:
356A8328
manufacturer :
5071645
ean:
4031132089768
Technical specifications
Nominal diameter (metric)
9.2
mm
Total length
124
mm
Length of cut
62
mm
Product details
Technical specifications
Product details : TITEX F1131-9.2 REAMING TOOLS HSS/-CO 5071645
Technical specifications
Attributes
Nominal diameter (metric)
9.2
mm
Total length
124
mm
Length of cut
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.67
excl. VAT
/
Each
£
41.60
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.27 REAMING TOOLS HSS/-CO 5072907
TITEX F1352HUN-7.03 REAMING TOOLS HSS/-CO 5072783
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 12.0 MM 702344
TITEX F1352HUN-10.63 REAMING TOOLS HSS/-CO 5072104
TITEX F1352HUN-5.84 REAMING TOOLS HSS/-CO 5072664
TITEX F1352HUN-1.24 REAMING TOOL 5071965
TITEX F1352-9.5 REAMING TOOLS HSS/-CO 5071932
TITEX F1352HUN-11.01 REAMING TOOLS HSS/-CO 5072142
DOR CARBIDE REAMER 1.52
GUHRING 00490 017.000 NC MACHINE REAMERS HSS-E
DOR HSS REAMER 9/32
TITEX F1352HUN-1.73 REAMING TOOLS HSS/-CO 5072014
TITEX F1352HUN-8.68 REAMING TOOLS HSS/-CO 5072948
TITEX F1352HUN-11.05 REAMING TOOLS HSS/-CO 5072146
DOR HSCO REAMER 4.8