WALTERPROT 7056775-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200791
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:7056775-M16
Rubix:356A0113
Manufacturer :5200791
EAN:4042446159603

Technical specifications
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7056775-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200791
Technical specifications
Attributes
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 20 mm |
| Angle of helix | 40 ° |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | m16x2 6h |
Show UNSPSC/ECL@SS
£ 60.52 excl. VAT
/ Each
£ 72.62 incl. VAT
- Usually arrives within 14 working days