References
Sandvik Coromant:T100-NM100DA-M4 N1PR
Rubix:317A7759
Manufacturer :8330333
EAN:7323227103273


Technical specifications
| Threading | m4x0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM100DA-M4N1PR COROTAP 8330333
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m4x0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 3.3 mm |
| Tail diameter | 2.97 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 12 mm |
| Angle of helix | 8 ° |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | m4 |
| No. of threads per inch | 36.3 |
Show UNSPSC/ECL@SS
£ 45.29 excl. VAT
/ Each
£ 54.35 incl. VAT
- Usually arrives within 14 working days