References
Walter Prototyp:H302711-3
Rubix:357A4395
Manufacturer :5082118
EAN:4042446061067

Product details : WALTERPROT H302711-3 MILLING CUTTERS SOLID CARBIDE 5082118
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Tail diameter | 6 mm |
| Length of cut | 7 mm |
| Total length | 57 mm |
Show UNSPSC/ECL@SS
£ 41.98 excl. VAT
/ Each
£ 50.38 incl. VAT
- Usually arrives within 14 working days